Take 15% off your entire order!

Offer applied at checkout

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Item #: WBB2253031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Features:
  • Fits 8" with 3-Hole or 4-Hole Installations
  • Ceramic Cartridge and POM Waterways, Metal Cover
  • Copper Inlets with 1/2" MPT Connectors
  • Designer Lever Handle


Product Specifications

  • HEIGHT INCHES10
  • COLOR FINISHChrome
  • BRANDAquaPlumb®
  • CENTERS INCHES8
  • CONNECTION SIZE INCHES1/2
  • DESCRIPTIONSingle Handle Kitchen Faucet, w/Spray
  • FAUCET HOLES3 or 4
  • GALLONS PER MINUTE2.20
  • HANDLE STYLESingle
  • MANUFACTURERS PART NUMBER1558010
  • SPOUT HEIGHT INCHES7
  • SPOUT REACH INCHES9
  • WEIGHT LBS3
  • WIDTH INCHES2-1/2
  • LENGTH INCHES15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet w/Spray

Item #: B2253032

Not Yet Rated

Usually ships in 5 to 8 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Aqua Plumb 8" Single Handle Polished Chrome Kitchen Faucet

Item #: WBB2253031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant