- Metal Lever Handles
- Pull Down Head with 2 Spray Patterns Swivel 360° With Quick Connect Spray Head Hose
- 8-9/16" Reach, 10-1/16" From Deck to Aerator
- Ceramic Disc Cartridge
- 1 or 3 Hole 8" Installation With Deck Cover Plate
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Pioneer Motegi 2MT250-SS Single Lever Pull-Down Kitchen Faucet PVD Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Motegi Collection of faucets is proof that minimalist design can be sleek, luxurious and elegant. With clean lines and exceptional craftsmanship, this sculptural faucet, available in a contemporary black finish, provides an architectural grace to any room. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Motegi faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 11-1/16 |
| Height | 17-5/8 in |
| Max Deck Thickness | 2 |
| Centers | 1 or 3 Hole 8" Installation With Deck Cover Plate in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 8-9/16 in |
| Spout Height | 10-1/16 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Modern |
| Mounting Location | Deck Mount |
| Finish | PVD Stainless Steel |
| Material | Brass |
| Manufacturers Part Number | 2MT250-SS |
| Faucet Holes | 1 or 3 |
| Handle Style | Lever |
| Brand | Pioneer |