Take 15% off your entire order!

Offer applied at checkout

American Valve P241s-3 Union, Epdm, Socket, 3", Cpvc - Pkg Qty 10

American Valve P241s-3 Union, Epdm, Socket, 3", Cpvc - Pkg Qty 10

Item #: WBB921608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $197.50 / Pkg of 10

Save $9.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve P241S-3 Union, EPDM, Socket, 3", CPVC

Series Unions

Features:
  • Low cost
  • Easily adaptable to any type of connection

Product Specifications

  • BRANDAmerican Valve
  • MANUFACTURERS PART NUMBERP241S 3"
  • BASE MODEL NUMBERP241S
  • CONNECTION TYPESocket
  • CONSTRUCTIONCPVC
  • DESCRIPTIONUnion
  • PACKAGE QUANTITY10
  • SEAL TYPEEPDM
  • SIZE INCHES3
  • VALVE TYPEUnion
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P243s-3 Union, Epdm, Schedule 80, Socket, 3", Pvc - Pkg Qty 10

Item #: B921657

Not Yet Rated

Usually ships in 4 to 7 days

$147.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P241s-3 Union, Epdm, Socket, 3", Cpvc - Pkg Qty 10

American Valve P241s-3 Union, Epdm, Socket, 3", Cpvc - Pkg Qty 10

Item #: WBB921608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant