Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
316 SS Double-Ferrule Instrumentation Fitting -Tee Adapter for 3/8" Tube OD x 1/4" Male Thread
See all 6 items in product family

316 SS Double-Ferrule Instrumentation Fitting -Tee Adapter for 3/8" Tube OD x 1/4" Male Thread

Item #: WBB2303092

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Customer Review
Product Q&A
316 SS Double-Ferrule Instrumentation Fitting -Tee Adapter for 3/8" Tube OD x 1/4" Male Thread

Instrumentation fittings are similar to compression fittings, but include two sleeves which provides better gripping power for higher pressure applications. Intended for use with metal tubing.

Product Specifications

    • BRANDUSA Sealing
    • CONNECTION TYPETube x Tube x Male NPT
    • MANUFACTURERS PART NUMBERZUSA-TF-YL-111
    • MATERIAL316 Stainless Steel
    • PACKAGE QUANTITY1
    • STYLEAdapter
    • TYPETee Adapter
    • PIPE SIZE1/4"
    • FOR TUBE OD3/8"
    • THREAD TYPEMale NPT
    • (C)3/8"
    • (B)1/4"
    • (A)3/8"
    • SHAPETee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!