- Stainless Steel 150Lb. Pipe Fittings
- Type 304 Schedule 40
- M-NPT Threaded Ends
- Standard Pattern
Ss304-67014h 1-1/2" Class 150, Hex Head Plug, Stainless Steel 304 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.00 Sold in packages of 10 / $15.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 304 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 10 |
| Connection Style | MNPT |
| Manufacturers Part Number | 4381032070 |
| Fitting Type | Hex Head Plug |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM-A351 |
| Lead Free Compliant | Yes |