Take 15% off your entire order!

Offer applied at checkout

Trenton Pipe Ss304-67020 2" Class 150, Cored Square Head Plug, Stainless Steel 304 - Pkg Qty 10

Trenton Pipe Ss304-67020 2" Class 150, Cored Square Head Plug, Stainless Steel 304 - Pkg Qty 10

Item #: WBB1013448

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.10 ea.

Price: $71.00 / Pkg of 10

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trenton Pipe SS304-67020 2" Class 150, Cored Square Head Plug, Stainless Steel 304

Features:
  • Stainless Steel 150Lb. Pipe Fittings
  • Type 304 Schedule 40
  • M-NPT Threaded Ends
  • Standard Pattern

Product Specifications

  • BRANDTrenton Pipe
  • MANUFACTURERS PART NUMBERSS304-67020
  • CERTIFICATIONSASTM-A351
  • CLASS150
  • CONNECTION TYPEMNPT
  • CONSTRUCTION304 Stainless Steel
  • FITTING TYPECored Square Head Plug
  • LEAD FREE COMPLIANTYes
  • PACKAGE QUANTITY10
  • POINT OF ORIGINImport
  • SCHEDULE40
  • SIZE INCHES2
  • STOCK TYPENon-Stock
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 03, 2015

    Just what we needed
    Your review:
    It worked well for the application that we needed it for and was more economically priced than other products that we similar.
Product Q & A

There are no questions for this product.

Popular item in this category

Trenton Pipe Ss304-67014 1-1/2" Class 150, Cored Square Head Plug, Stainless Steel 304 - Pkg Qty 25

Item #: B1013017

Not Yet Rated

Usually ships in 1 to 4 days

$150.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trenton Pipe Ss304-67020 2" Class 150, Cored Square Head Plug, Stainless Steel 304 - Pkg Qty 10

Trenton Pipe Ss304-67020 2" Class 150, Cored Square Head Plug, Stainless Steel 304 - Pkg Qty 10

Item #: WBB1013448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant