Take 15% off your entire order!

Offer applied at checkout

1" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

1" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

Item #: WBB800021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1" Dia. Apache Green Mustang Modified X-Link Hose

For tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Applications include 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries. Contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The modified cross-linked polyethylene tubing is best in class for maintaining a tight seal with stainless steel fittings and is designed for cleaning with open end 50 PSI steam or in a bath containing 10% (NaOH) at 212°F. Cleaning methods while in place may be used. Synthetic high tensile textile with dual steel wire helix. Not recommended for "closed steam" cleaning.

Product Specifications

  • LENGTH FEET30
  • COLOR FINISHGreen, White
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolyethylene Tube W/EPDM Cover
  • DIAMETER INCHES1
  • MANUFACTURERS PART NUMBER12096401-30-Feet
  • MINIMUM BEND RADIUS (M.B.R)5
  • INSIDE DIAMETER INCHES1
  • NOMINAL OUTSIDE DIAMETER INCHES1-1/2
  • PSI200
  • TEMPERATURE RANGE-40°-250° F
  • TYPEChemical X-Link
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

Item #: B800131

Not Yet Rated

Usually ships in 7 to 10 days

$281.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

1" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

Item #: WBB800021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant