Take 15% off your entire order!

Offer applied at checkout

4" Fertilizer Solution Suction / Discharge Hose, 20 Feet

Connections Not Included

4" Fertilizer Solution Suction / Discharge Hose, 20 Feet

Item #: WBB768991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Save $10.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" Fertilizer Solution Suction / Discharge Hose, 20 Feet

Features:
  • EPDM Rubber With Polyethylene Helix
  • Lightweight, Rugged, Flexible Suction/Discharge Hose
  • Use for Agricultural, Rental, Mining & Construction
  • Polyethylene Helix Reinforcement Serves as a Scuff Strip
Hoses are custom cut and non-returnable.

Product Specifications

  • LENGTH FEET20
  • COLOR FINISHBlack/Yellow
  • BRANDApache Hose & Belting
  • CONNECTION TYPE--
  • CONSTRUCTIONEPDM Rubber
  • DESCRIPTIONFertilizer Solution Suction Discharge Hose
  • DIAMETER INCHES4
  • MANUFACTURERS PART NUMBER12012815-20-Feet
  • PSI45
  • TYPEFertilizer Solution Suction / Discharge Hose
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2" Fertilizer Solution Suction / Discharge Hose, 60 Feet

Item #: B769242

Not Yet Rated

Usually ships in 7 to 10 days

$179.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Fertilizer Solution Suction / Discharge Hose, 20 Feet

4" Fertilizer Solution Suction / Discharge Hose, 20 Feet

Item #: WBB768991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant