Clarke Hose Assembly - 96 Inches, Accessory for EX40 - 56265753
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2.3 in |
| Depth | 108 in |
| Height | 2.3 in |
| Weight | 3 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 2 |
| Description | Hose Assembly - 96 Inches |
| Color | Black |
| Manufacturers Part Number | 56265753 |
| For Use With | EX40 |
| Brand | Clarke |
Related Products
The Avagard® 1/2" x 50' Hybrid Air Hose sets a new standard in the world of pneumatic hoses, specifically designed for professionals spanning the automotive, construction, and industrial sectors. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, automotive repair shops, etc. Avagard®, a trusted name in the industry, has revolutionized the traditional concept of air hoses with this masterpiece. Tailored for a variety of applications such as removing lug nuts, efficiently operating nail guns, and inflating tires, this hose ...
In the demanding realms of construction and industrial sectors, where every piece of equipment must guarantee safety, efficiency, and durability, the BluBird® 1/4" x 25' Polyurethane Air Hose presents itself as an unparalleled solution. Designed meticulously to cater to the unique challenges faced by professionals like tire technicians and construction workers, especially those involved in framing or roofing, this pneumatic hose stands as a testimony to innovation meeting functionality. The BluBird® Braided Polyurethane hoses are engineered keeping in mind both outdoor and indoor ...
Ideal for supplying compressed air to Guardair® NED and ATEX vacuums in applications where static electricity is of concern. Reinforced rubber provides excellent ozone resistance and long-term durability. Manufactured and tested to industry standards. Includes swivel male NPT connectors on both ends for ease of installation. Features: End to end resistance of less than 10^6 Ohms Minimum Pressure Rating: 200 psi Swivel male NPT fittings on both ends Fittings: 1/2" MNPT Swivel x 1/2" MNPT Swivel Includes: (1) 1/2" ID X 25' Static Conductive Air Supply Hose
BluBird® Industries presents its revolutionary 3/8" Rubber Air Hose - the ultimate short extender hose designed for automotive, construction, and industrial applications. With precision and durability in mind, this pneumatic hose is a game-changer in the industry. Crafted from 100% rubber, the BluBird® Air Hose offers unmatched resilience and longevity, weighing 40% less than standard hoses for effortless handling. Equipped with high-strength polyester woven reinforcement, it can withstand a 300 PSI working pressure, making it ideal for challenging tasks like removing lug nuts and ...
Hybrid Polymer Air Hose 3/8”x25’, Ultra-light, Made using Rubber/PVC Polymers, 40% Lighter than traditional rubber hoses, Solid Brass ends. Oil, chemical resistance, durable solid brass universal coupler are crush resistant. Service life can be as long as several years. This 3/8 air hose is blended rubber and PVC, hybrid polymer resists kinking and tangling under pressure and provides high flow for your project. Bend resistors at each end increase durability. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, ...