Take 15% off your entire order!

Offer applied at checkout

Moon American, Angle Hose Valve, 171-2561, 2-1/2" NPT, Brass

Moon American, Angle Hose Valve, 171-2561, 2-1/2" NPT, Brass

Item #: WBB1246774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Moon American, Angle Hose Valve, 171-2561, 2-1/2" NPT, Brass

No. 171 Double Female 1-1/2" and 2-1/2" Underwriters' Listed Angle Hose valve, cast brass body, with red enamel wheel handle. Female inlet and outlet with tapered iron pipe threads only.

Product Specifications

  • COLOR FINISHBrass
  • BRANDMoon American
  • CONNECTION TYPEFemale x Female
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER171-2561
  • THREAD TYPENPT x NPT
  • VALVE TYPEAngle Valve
  • SIZE INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Moon American, Angle Hose Valve, 170-2521, 2-1/2" NH, Brass

Item #: B1246775

Not Yet Rated

Usually ships in 2 to 5 days

$112.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moon American, Angle Hose Valve, 171-2561, 2-1/2" NPT, Brass

Moon American, Angle Hose Valve, 171-2561, 2-1/2" NPT, Brass

Item #: WBB1246774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant