Take 15% off your entire order!

Offer applied at checkout

Double Jacket Fire Hose - 1-1/2 In. X 75 Ft - 600 LB PSI - Aluminum Couplings

Double Jacket Fire Hose - 1-1/2 In. X 75 Ft - 600 LB PSI - Aluminum Couplings

Item #: WBB1246832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Moon American, Double Jacket Fire Hose, 1121-1560754, 600 Lb PSI, 1-1/2" X 75 Ft, Aluminum Couplings

Super Fyrman is a premium quality, abrasion resistant, lightweight industrial fire hose designed for extended storage and service life. The hose is manufactured with 100% polyester exterior with an interior of single ply extruded rubber. Available in 1-1/2" and 2-1/2" single jacket 300 lb test or double jacket 600 lbs test.

Product Specifications

  • COLOR FINISHWhite
  • BRANDMoon American
  • CONNECTION TYPENH
  • CONSTRUCTION--
  • DESCRIPTIONFire Hose
  • DIAMETER INCHES1-1/2
  • MANUFACTURERS PART NUMBER1121-1560754
  • PSI600
  • HOSE LENGTH FEET75
  • CONNECTION SIZE INCHES1-1/2
  • LINING MATERIALEPDM Rubber
  • JACKET MATERIALPolyester
  • STYLEDouble Jacket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Double Jacket Fire Hose - 1-1/2 In. X 100 Ft - 600 LB PSI - Aluminum Couplings

Item #: B1246835

Not Yet Rated

Usually ships in 2 to 5 days

$340.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Jacket Fire Hose - 1-1/2 In. X 75 Ft - 600 LB PSI - Aluminum Couplings

Double Jacket Fire Hose - 1-1/2 In. X 75 Ft - 600 LB PSI - Aluminum Couplings

Item #: WBB1246832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant