Take 15% off your entire order!

Offer applied at checkout

Armored Textiles N56H5FX450S JAFX4 5 Ply Fire Hose, 5" X 50 Ft, 250 PSI, Yellow

Armored Textiles N56H5FX450S JAFX4 5 Ply Fire Hose, 5" X 50 Ft, 250 PSI, Yellow

Item #: WBB1504480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$757.70 up to 23% OFF

Price: $583.00

$97.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $583.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Armored Textiles N56H5FX450S JAFX4 5 Ply Fire Hose, 5" X 50 Ft, 250 PSI, Yellow

JAFX4 is a unique, highly durable nitrile rubber hose for use in supply and attack operations where resistance to petroleum, chemicals, and abrasion is critical. JAFX4 exceeds NFPA 1961 Fire Hose Standard, 2013 edition.

Jacket Construction: Hose is manufactured using a four layer co-extrusion process to form a one-piece extruded hose with synthetic RLH cover. It is made from 100% high tenacity synthetic yarn, circular woven and locked in by tough, highly resistant synthetic nitrile rubber. The process produces a single, homogenous extruded through-the-weave hose without the use of glues or adhesives of any kind. Theco-extruded RLH cover material gives JAFX4 superior performance characteristics of abrasion, heat, chemical and age/ozone resistance over and above all other extruded hose products.

Lining Properties: The tensile strength of the lining and cover shall not be less than 2500 poss.. with an ultimate elongation of liner and cover not less than 500%.

Adhesion: The adhesion between the liner and the inside jacket is such that the rate of separation of a 1.5" wide strip cut transversely, shall not be greater than 1" per minute over a period of ten minutes, under a weight of 12 pounds.

Accelerated Aging: Lining specimens subjected to an exposure of 158° F ± 3.6° F, for a duration of 96hours shall be conditioned as per ASTM D 573, Standard Test Method for Rubber - Deterioration in an Air Oven. Then, the specimens shall be tested to ASTM D4112, Standard Test Methods for Vulcanized Rubber and Thermoplastic Elastomers- Tension, Method A. Under evaluation, the tensile and elongation properties of the liner shall not be less than 75% of their initial values.

Abrasion Resistance: Outer jacket must withstand a minimum of 30,000 cycles on the Taber Abrase with no abrasion through the filler yarn. H-22 Calibrade wheel to be used with 1,000 gram load on each wheel. The hose shall also withstand Underwriters Laboratory Abrasion Test in UL 19, Lined Fire Hose and Hose Assemblies and the Abrasion Test defined in FM Class Number 2111, Factory Mutual Approval Standard for Fire Hose.

Warranty: ATI warranties both the hose and couplings to be free from defects in material and workmanship for a period of 10 years. Upon evaluation, hose found to be defective will be repaired or replaced by ATI at no charge to the fire department.

Click for Spec Sheet


Product Specifications

  • COLOR FINISHYellow
  • BRANDArmored Textiles
  • CONNECTION TYPECompression Storz
  • DESCRIPTIONFire Hose
  • DIAMETER INCHES5
  • MANUFACTURERS PART NUMBERN56H5FX450S
  • PSI250
  • HOSE LENGTH FEET50
  • CONNECTION SIZE INCHES5
  • SERIESJAFX4
  • RETAINS PLIABILITY TO-36° F
  • BURST PRESSURE750
  • TEST PRESSURE500
  • JACKET MATERIALNitrile Rubber
  • STYLE4 Ply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Armored Textiles N56H4FX450S JAFX4 4 Ply Fire Hose, 4" X 50 Ft, 250 PSI, Yellow

Item #: B1504478

Not Yet Rated

Usually ships in 8 to 11 days

$476.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Armored Textiles N56H5FX450S JAFX4 5 Ply Fire Hose, 5" X 50 Ft, 250 PSI, Yellow

Armored Textiles N56H5FX450S JAFX4 5 Ply Fire Hose, 5" X 50 Ft, 250 PSI, Yellow

Item #: WBB1504480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant