Take 15% off your entire order!

Offer applied at checkout

1-1/2" NST Thermoplastic Fog Nozzle

1-1/2" NST Thermoplastic Fog Nozzle

Item #: WBB553381

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2" NST Thermoplastic Fog Nozzle

Red polycarbonate thermoplastic nozzle with brass stem. For use up to 100 PSI. Adjustable from straight stream to fog, includes a rubber bumper to protect the spray nozzle tip. 1-1/2" NST threads

Product Specifications

  • HEIGHT INCHES4-1/2
  • COLOR FINISHRed
  • BRANDApache Hose & Belting
  • CONSTRUCTIONThermoplastic
  • LENGTH INCHES3
  • MANUFACTURERS PART NUMBER46045009
  • PACKAGE QUANTITY1
  • PSI100
  • SIZE1-1/2 NST
  • WEIGHT LBS0.56
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" NPSH Thermoplastic Fog Nozzle

Item #: B553382

Not Yet Rated

Usually ships in 7 to 10 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" NST Thermoplastic Fog Nozzle

1-1/2" NST Thermoplastic Fog Nozzle

Item #: WBB553381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant