Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344777

MPN #: B-1113

T&S Brass B-1113 Workboard Faucet - 12" Swing Nozzle

Product Description
T&S Brass B-1113 Workboard Faucet with 12" Swing Nozzle

Features:
  • Workboard Faucet with 12" Swing Nozzle
  • Deck mounted
  • Forged brass body
  • Removable seats
  • 6-1/2" (165 mm) long x 2" (51 mm) wide chrome plated escutcheon
  • 4" (102 mm) centers
  • 1" (25 mm) long shanks
  • 1/2" NPT thread
  • 12" (305 mm) swing nozzle
PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8-1/8 in
Inlet Connection1/2 MPT in
Centers4 in
Spout Reach12 in

Product Details

ColorSilver
Spout TypeSwivel
Gallons per Minute2.2 gal/min
Liters per Minute8.3 LPM
Mounting LocationDeck
MaterialBrass Body
Valve TypeEterna Compression
Manufacturers Part NumberB-1113
Faucet Holes2
Handle StyleLever
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes