Industrial & Fire Hose Nozzles
Availability
Brand
Size
Material
Length
Height
Color
Price
Related Products
T&S Brass B-1122 Deck Mount 10-1/2" Workboard Faucet - 10" Nozzle Features: Deck Mount 10-1/2" Workboard Faucet - 10" Nozzle Deck mounted Forged brass body Removable seats 10-1/2" (267 mm) long x 2" (51 mm) wide chrome plated escutcheon 8" (203 mm) centers 1" (25 mm) long shanks 1/2" NPT thread 10" (254 mm) swing nozzle
Moon American, Fire Hose Pin Rack Unit, 142-1005, 1-1/2" X 100 Ft Hose, Plastic Nozzle, Steel, Red Complete unit for use with rack hose for internal applications. Comes complete with #142 pin rack, 1-1/2" valve, nipple, hose and nozzle.
Designed for use in the food processing industry and built to withstand the harshest working conditions. A heavy-duty brass body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows and a male GHT threaded tip for attaching accessories.. Replacement parts available.
Features: Heavy-duty Victor® Journeyman® compatible oxy-acetylene welding tips Type 4, size 1 (1-W) Swaged elbow tip and spiral mixer For use with Forney® Item 1711, Heavy-Duty Oxy-Acetylene Torch Kit Warranty: 30 Days