discount codeFree shipping over 300

Applied at checkout

Apache 43076010 2-1/2" Aluminum Male Short Shank Coupling

Apache 43076010 2-1/2" Aluminum Male Short Shank Coupling

Item #: WBB553157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.90

Quantity

Popular item in this category

Apache 43077007 3" Aluminum Male Short Shank Coupling

Ships same day.

Not Yet Rated

$9.80

Customers Also Viewed

Apache 43076010 2-1/2" Aluminum Male Short Shank Coupling

For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES3-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONMale
  • LENGTH INCHES3-1/4
  • MANUFACTURERS PART NUMBER43076010
  • PACKAGE QUANTITY1
  • SIZE2-1/2
  • WEIGHT LBS0.57
  • COUPLING SIZE2-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 43076010 2-1/2" Aluminum Male Short Shank Coupling

Apache 43076010 2-1/2" Aluminum Male Short Shank Coupling

Item #: WBB553157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top