Hose Couplers
Related Products
CS12H Collared Screw Worm Gear Hose Clamp, 1/2" 1-1/4" Clamping Diameter 10-Pack 3/8" safety collared, hex head screw eliminates danger of screwdriver slipping and damaging the hose. The combination collared and hex head screw can be used with blade type and nut drivers as well as socket wrenches. 9/16" band width offers greater sealing area. 9/16" 300 series stainless steel band and housing. 3/8" zinc plated carbon steel, collared, hex head screw.
B24HSP All 300 Series Stainless Worm Gear Hose Clamp, 1-1/16" - 2" Clamping Diameter 10-Pack The high quality 300 series 1/2" band and housing are matched with a 300 series 5/16" hex head screw. This clamp is highly corrosion resistant, well suited for marine applications and is low in magnetic permeability. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free ...
B44H Partial Stainless Worm Gear Hose Clamp, 2-5/16" - 3-1/4" Clamping Diameter 10-Pack Clamp has a 1/2" stainless steel band with plated 5/16" slotted hex head screw and housing. Recommended for most applications. Rounded edges to protect the hose. Efficient three-piece construction. Screws feature deep slots for quick installation. Precision Brand® Standard Series Hose Clamps have 100% interlock construction features: one piece housing which directly locks into the band and spot weld free design. Easily installed with screwdriver, nut driver or socket wrench. Meets or exceeds SAE torque ...
Ideal Clamp Products WS16 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 13/16" - 1-19/64" Clamping Diameter (Pack of 10) WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air ...
QR24HS Quick Release All Stainless Worm Gear Hose Clamp, 1-1/16" - 2" Clamping Diameter 10-Pack 1/2" 300 series stainless steel band and housing. 5/16" 400 series stainless steel hex head screw. 400 series stainless steel bridge. The swivel action design of the screw allows for fast and easy adjustments. These clamps are critical in closed areas where a clamp must be disengaged for installation and removal.