Take 15% off your entire order!

Offer applied at checkout

Full Face EPDM Flange Gasket for 5" Pipe-1/16" Thick - Class 150

Full Face EPDM Flange Gasket for 5" Pipe-1/16" Thick - Class 150

Item #: WBB2268002

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $3.84

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Face EPDM Flange Gasket for 5" Pipe-1/16" Thick - Class 150

Full Face gaskets have bolt holes and are mounted onto flat pipe flanges. EPDM is an excellent choice for water, steam, or chemicals and possesses outstanding UV resistance making it a common outdoor choice.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-602
  • PACKAGE QUANTITY1
  • MATERIALEPDM
  • COLOR FINISHBlack
  • ID5-9/16"
  • OD10"
  • TEMPERATURE RANGE-20 to 220 (F)
  • ANSI CLASS150
  • PIPE SIZE5"
  • THICKNESS INCHES1/16"
  • TYPEFull Face
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Full Face EPDM Flange Gasket for 3-1/2" Pipe-1/16" Thick - Class 150

Item #: B2268132

Not Yet Rated

Usually ships in 1 to 4 days

$2.84

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full Face EPDM Flange Gasket for 5" Pipe-1/16" Thick - Class 150

Full Face EPDM Flange Gasket for 5" Pipe-1/16" Thick - Class 150

Item #: WBB2268002

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant