PTFE Compression Packing-1/4"W x 1/4"H x 5 ft.
Write a Review
|
Questions & Answers (0)
Product Description
A universal packing for valves, pistons, flanges, and other pumps, this compression packing is commonly used in food and pharmaceutical applications where contamination is not allowed.
PRICE
$41.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Max Speed | 1800 fpm rpm |
| Color | White |
| Temperature Range | -150 to 500 () °F |
| Material | PTFE |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-CP-62 |
| For Rotary Applications | Yes |
| Brand | USA Sealing |
| Max Pressure | 1000 psi |