Take 15% off your entire order!

Offer applied at checkout

Spiral Wound Gasket with Graphite Filler for 4" Pipe - 1/8" Thick - Class 1500

Spiral Wound Gasket with Graphite Filler for 4" Pipe - 1/8" Thick - Class 1500

Item #: WBB2302098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spiral Wound Gasket with Graphite Filler for 4" Pipe - 1/8" Thick - Class 1500

These Flange Gaskets have an outer ring and an inner ring with a graphite filler for a stronger mechanical seal

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERBULK-FG-3106
  • PACKAGE QUANTITY1
  • MATERIAL304 Stainless Steel
  • COLOR FINISHMetallic
  • ID4-5/8"
  • OD8-1/4"
  • TEMPERATURE RANGE-300 to 1200 (F)
  • ANSI CLASS1500
  • FILLER MATERIALGraphite
  • INNER RING ID3.85"
  • OUTER RING MATERIAL304 Stainless Steel
  • PIPE SIZE4"
  • SEALING ELEMENT OD5-7/8"
  • SEALING ELEMENT THICKNESS0.175"
  • THICKNESS INCHES1/8"
  • TYPESpiral Wound
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Spiral Wound Flange Gasket with PTFE Filler for 4" Pipe-1/8"T-Class 300

Item #: B2301811

Not Yet Rated

Usually ships in 1 to 4 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spiral Wound Gasket with Graphite Filler for 4" Pipe - 1/8" Thick - Class 1500

Spiral Wound Gasket with Graphite Filler for 4" Pipe - 1/8" Thick - Class 1500

Item #: WBB2302098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant