Take 15% off your entire order!

Offer applied at checkout

Clean Room FDA Buna-N Sanitary Gasket For 1" Tube

Clean Room FDA Buna-N Sanitary Gasket For 1" Tube

Item #: WBB2266899

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $5.70 ea.
  • Buy 5-9 $5.40 ea.
  • Buy 10+ $4.95 ea.

Quantity

Customers Also Viewed

Clean Room FDA Buna-N Sanitary Gasket For 1" Tube

Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles. Excellent resistance to water, fuels, and oils.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZCLN-SG-H-1
  • PACKAGE QUANTITY1
  • MATERIALBuna-N
  • COLOR FINISHBlack
  • DUROMETER70A
  • FOR TUBE SIZE1"
  • ID.875"
  • OD2"
  • TEMPERATURE RANGE-35 to 250 (F)
  • GRADEFDA
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clean Room FDA Buna-N Sanitary Gasket For 2.5" Tube

Item #: B2266923

Not Yet Rated

Ships same day.

$5.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean Room FDA Buna-N Sanitary Gasket For 1" Tube

Clean Room FDA Buna-N Sanitary Gasket For 1" Tube

Item #: WBB2266899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant