Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clean Room FDA Viton Sanitary Gasket For 3/4" Tube

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Clean Room FDA Viton Sanitary Gasket For 3/4" Tube

Item #: WBB2267105

Sold By: globalindustrial.com

Available on or around 09/02/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $8.50 ea.
5-9 $7.90 ea.
10+ $7.50 ea.
Product Information
Customer Review
Product Q&A
Clean Room FDA Viton Sanitary Gasket For 3/4" Tube

Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles. Excellent Resistance to high temperatures, chemicals, and oils.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZCLN-SG-V-3/4
    • PACKAGE QUANTITY1
    • MATERIALViton
    • COLOR FINISHBlack
    • DUROMETER75A
    • FOR TUBE SIZE0.75"
    • ID.62"
    • OD.86"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEFDA
    • FOR USE WITHClamp Fittings
    • SCREENNone
    • STYLEStandard
    • THICKNESS INCHES0.85"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!