Take 15% off your entire order!

Offer applied at checkout

Clean Room Medical Grade Silicone Sanitary Gasket For 2" Tube

Clean Room Medical Grade Silicone Sanitary Gasket For 2" Tube

Item #: WBB2267122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $7.10 ea.
  • Buy 5-9 $6.60 ea.
  • Buy 10+ $6.20 ea.

Quantity

Customers Also Viewed

Clean Room Medical Grade Silicone Sanitary Gasket For 2" Tube

Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles. Meets USP Class VI Standards. Excellent resistance to high and low temperatures, chemicals, water, and steam.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZCLN-SG-S-2
  • PACKAGE QUANTITY1
  • MATERIALSilicone
  • COLOR FINISHClear
  • DUROMETER70A
  • FOR TUBE SIZE2"
  • ID1.875"
  • OD2.5"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEUSP Class VI
  • FOR USE WITHClamp Fittings
  • SCREENNone
  • STYLEStandard
  • THICKNESS INCHES0.85"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clean Room Medical Grade Silicone Sanitary Gasket For 1" Tube

Item #: B2267123

Not Yet Rated

Ships same day.

$7.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean Room Medical Grade Silicone Sanitary Gasket For 2" Tube

Clean Room Medical Grade Silicone Sanitary Gasket For 2" Tube

Item #: WBB2267122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant