Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FDA EPDM Sanitary Gasket For 3/4" Tube

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

FDA EPDM Sanitary Gasket For 3/4" Tube

Item #: WBB2266879

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $0.65 ea.
5-9 $0.61 ea.
10+ $0.57 ea.
Product Information
Customer Review
Product Q&A
FDA EPDM Sanitary Gasket For 3/4" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. EPDM has good resistance to water, chemicals, animal and vegetable oils.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-SG-E-3/4
    • PACKAGE QUANTITY1
    • MATERIALEPDM
    • COLOR FINISHBlack
    • DUROMETER70A
    • FOR TUBE SIZE0.75"
    • ID.62"
    • OD.86"
    • TEMPERATURE RANGE-60 to 300 (F)
    • GRADEFDA
    • FOR USE WITHClamp Fittings
    • SCREENNone
    • STYLEStandard
    • THICKNESS INCHES0.85"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!