Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FDA Teflon Sanitary Gasket with EPDM Core For 1.5" Tube - Pkg Qty 5
See all 6 items in product family

FDA Teflon Sanitary Gasket with EPDM Core For 1.5" Tube - Pkg Qty 5

Item #: WBB2303146

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 5

Price: $25.50
Product Information
Customer Review
Product Q&A
FDA Teflon Sanitary Gasket with EPDM Core For 1.5" Tube

Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries. The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers. This envelope gasket has the chemical and temperature resistance of its PTFE envelope and the strength and resiliency of its EPDM core.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-SG-TE-ENV-1.5
    • PACKAGE QUANTITY1
    • MATERIALTeflon PTFE with EPDM Core
    • COLOR FINISHWhite
    • DUROMETER55D
    • FOR TUBE SIZE1-1/2"
    • ID1.40"
    • OD1.98"
    • TEMPERATURE RANGE-100 to 500 (F)
    • GRADEFDA, 3A
    • STYLEStandard
    • THICKNESS INCHES.185"
    • FOR USE WITHClamp Fittings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!