Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PTFE Compression Packing-1/4"W x 1/4"H x 100 ft.
See all 14 items in product family

PTFE Compression Packing-1/4"W x 1/4"H x 100 ft.

Item #: WBB2302523

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 283.95
Product Information
Customer Review
Product Q&A
PTFE Compression Packing-1/4"W x 1/4"H x 100 ft.

A universal packing for valves, pistons, flanges, and other pumps, this compression packing is commonly used in food and pharmaceutical applications where contamination is not allowed.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-CP-59
    • PACKAGE QUANTITY1
    • MATERIALPTFE
    • COLOR FINISHWhite
    • TEMPERATURE RANGE-150 to 500 (F)
    • LENGTH FEET100 ft.
    • WIDTH INCHES1/4"
    • HEIGHT INCHES1/4"
    • FOR ROTARY APPLICATIONSYes
    • MAX PRESSURE1000 psi
    • MAX SPEED1800 fpm
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!