Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brown Viton O-Ring-1.5mm Wide 13mm ID - Pack of 25

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Brown Viton O-Ring-1.5mm Wide 13mm ID - Pack of 25

Item #: WBB2269806

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($26.00)

Price: $5.20
Product Information
Customer Review
Product Q&A
Brown Viton O-Ring-1.5mm Wide 13mm ID - Pack of 25

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAVB75M1.5X13
    • PACKAGE QUANTITY25
    • MATERIALViton
    • COLOR FINISHBrown
    • DUROMETER75A
    • ID (mm)13
    • CROSS SECTION (mm)1.5
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEStandard
    • HARDNESSStandard
    • INCH/METRICMetric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!