Viton O-Ring-1mm Wide 28mm ID - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$9.00
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 28 |
| Cross Section | 1 |
Product Details
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Package Quantity | 10 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAV1X28 |
| Grade | Standard |
| Durometer | 75A |
| Brand | USA Sealing |