Take 15% off your entire order!

Offer applied at checkout

Brown Viton O-Ring-1.5mm Wide 2mm ID - Pack of 50

Brown Viton O-Ring-1.5mm Wide 2mm ID - Pack of 50

Item #: WBB2270033

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $4.68

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brown Viton O-Ring-1.5mm Wide 2mm ID - Pack of 50

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75M1.5X2
  • PACKAGE QUANTITY50
  • MATERIALViton
  • COLOR FINISHBrown
  • DUROMETER75A
  • ID (mm)2
  • CROSS SECTION (mm)1.5
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brown Viton O-Ring-1.5mm Wide 3mm ID - Pack of 50

Item #: B2270003

Not Yet Rated

Usually ships in 1 to 4 days

$4.96

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-1.5mm Wide 2mm ID - Pack of 50

Brown Viton O-Ring-1.5mm Wide 2mm ID - Pack of 50

Item #: WBB2270033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant