discount codeFree shipping over 300

Applied at checkout

Brown Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Brown Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Item #: WBB2269060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 4

Price: $5.70

Quantity

Popular item in this category

Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Usually ships in 1 to 4 days

Not Yet Rated

$4.84

Customers Also Viewed

Brown Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75M1X7
  • PACKAGE QUANTITY50
  • MATERIALViton
  • COLOR FINISHBrown
  • DUROMETER75A
  • ID (mm)7
  • CROSS SECTION (mm)1
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Brown Viton O-Ring-1mm Wide 7mm ID - Pack of 50

Item #: WBB2269060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top