discount codeFree shipping over 300

Applied at checkout

Brown Viton O-Ring-2mm Wide 15mm ID - Pack of 10

Brown Viton O-Ring-2mm Wide 15mm ID - Pack of 10

Item #: WBB2269926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 6

Price: $3.86

Quantity

Popular item in this category

Brown Viton O-Ring-2mm Wide 16mm ID - Pack of 10

Usually ships in 1 to 4 days

Not Yet Rated

$4.02

Customers Also Viewed

Brown Viton O-Ring-2mm Wide 15mm ID - Pack of 10

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75M2X15
  • PACKAGE QUANTITY10
  • MATERIALViton
  • COLOR FINISHBrown
  • DUROMETER75A
  • ID (mm)15
  • CROSS SECTION (mm)2
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-2mm Wide 15mm ID - Pack of 10

Brown Viton O-Ring-2mm Wide 15mm ID - Pack of 10

Item #: WBB2269926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top