Take 15% off your entire order!

Offer applied at checkout

Brown Viton O-Ring-Dash 120- Pack of 50

Brown Viton O-Ring-Dash 120- Pack of 50

Item #: WBB2269262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brown Viton O-Ring-Dash 120- Pack of 50

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75120
  • PACKAGE QUANTITY50
  • MATERIALViton
  • COLOR FINISHBrown
  • DASH SIZE120
  • DUROMETER75A
  • ID (ACTUAL)0.987"
  • ID (FRACTIONAL)1"
  • OD (ACTUAL)1.193"
  • OD (FRACTIONAL)1-3/16"
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brown Viton O-Ring-Dash 114- Pack of 50

Item #: B2269266

Not Yet Rated

Usually ships in 1 to 4 days

$9.80

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 120- Pack of 50

Brown Viton O-Ring-Dash 120- Pack of 50

Item #: WBB2269262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant