take 10% off our everday low prices!

Offer applied at final checkout

Brown Viton O-Ring-Dash 245- Pack of 5

Brown Viton O-Ring-Dash 245- Pack of 5

Item #: WBB2271840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $10.25

Save $0.31 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brown Viton O-Ring-Dash 245- Pack of 5

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75245
  • PACKAGE QUANTITY5
  • MATERIALViton
  • COLOR FINISHBrown
  • DASH SIZE245
  • DUROMETER75A
  • ID (ACTUAL)4.359"
  • ID (FRACTIONAL)4 3/8"
  • OD (ACTUAL)4.637"
  • OD (FRACTIONAL)4-5/8"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Brown Viton O-Ring-Dash 250- Pack of 5

Item #: WBB2271840

Not Yet Rated

Usually ships in 1 to 4 days

$12.25

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 245- Pack of 5

Brown Viton O-Ring-Dash 245- Pack of 5

Item #: WBB2271840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top