discount codeFree shipping over 300

Applied at checkout

Brown Viton O-Ring-Dash 270- Pack of 2

Brown Viton O-Ring-Dash 270- Pack of 2

Item #: WBB2271981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 3

Price: $9.70

Quantity

Popular item in this category

Brown Viton O-Ring-Dash 253- Pack of 2

Usually ships in 1 to 4 days

Not Yet Rated

$6.50

Customers Also Viewed

Brown Viton O-Ring-Dash 270- Pack of 2

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75270
  • PACKAGE QUANTITY2
  • MATERIALViton
  • COLOR FINISHBrown
  • DASH SIZE270
  • DUROMETER75A
  • ID (ACTUAL)8.984"
  • ID (FRACTIONAL)9"
  • OD (ACTUAL)9.262"
  • OD (FRACTIONAL)9-1/4"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 270- Pack of 2

Brown Viton O-Ring-Dash 270- Pack of 2

Item #: WBB2271981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top