take 10% off our everday low prices!

Offer applied at final checkout

Brown Viton O-Ring-Dash 275- Pack of 2

Brown Viton O-Ring-Dash 275- Pack of 2

Item #: WBB2271976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $12.25

Save $0.37 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brown Viton O-Ring-Dash 275- Pack of 2

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAVB75275
  • PACKAGE QUANTITY2
  • MATERIALViton
  • COLOR FINISHBrown
  • DASH SIZE275
  • DUROMETER75A
  • ID (ACTUAL)10.484"
  • ID (FRACTIONAL)10 1/2"
  • OD (ACTUAL)10.762"
  • OD (FRACTIONAL)10-3/4"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Brown Viton O-Ring-Dash 351 - Pack of 2

Item #: WBB2271976

Not Yet Rated

Usually ships in 1 to 4 days

$9.30

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 275- Pack of 2

Brown Viton O-Ring-Dash 275- Pack of 2

Item #: WBB2271976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top