Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conductive Silicone O-Ring-Dash 005 - Pack of 5

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Conductive Silicone O-Ring-Dash 005 - Pack of 5

Item #: WBB2267576

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($25.11)

Price: $2.79
Product Information
Customer Review
Product Q&A
Conductive Silicone O-Ring-Dash 005 - Pack of 5

These O-Rings draw in static and electrical currents to prevent electromagnetic interference and static shock which can damage sensitive parts.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAS70COND005
    • PACKAGE QUANTITY5
    • MATERIALSilicone
    • COLOR FINISHBlack
    • DASH SIZE005
    • DUROMETER70A
    • ID (ACTUAL)0.101"
    • ID (FRACTIONAL)7/32"
    • OD (ACTUAL)0.241"
    • OD (FRACTIONAL)7/32"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-60 to 400 (F)
    • GRADEConductive
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!