Take 15% off your entire order!

Offer applied at checkout

Hard Viton O-Ring-Dash 113 - Pack of 50

Hard Viton O-Ring-Dash 113 - Pack of 50

Item #: WBB2267526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hard Viton O-Ring-Dash 113 - Pack of 50

Hard Viton O-Rings are better suited for higher pressures and abrasion than other Viton O-Rings. They have excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV90113
  • PACKAGE QUANTITY50
  • MATERIALViton
  • COLOR FINISHBlack
  • DASH SIZE113
  • DUROMETER90A
  • ID (ACTUAL)0.549"
  • ID (FRACTIONAL)9/16"
  • OD (ACTUAL)0.755"
  • OD (FRACTIONAL)3/4"
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSHard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brown Viton O-Ring-Dash 113- Pack of 50

Item #: B2269267

Not Yet Rated

Usually ships in 1 to 4 days

$8.80

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hard Viton O-Ring-Dash 113 - Pack of 50

Hard Viton O-Ring-Dash 113 - Pack of 50

Item #: WBB2267526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant