Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medical Grade Silicone O-Ring - Dash 007 Pack of 1250
See all 52 items in product family

Medical Grade Silicone O-Ring - Dash 007 Pack of 1250

Item #: WBB2302782

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 681.00
Product Information
Customer Review
Product Q&A
Medical Grade Silicone O-Ring - Dash 007 Pack of 1250

These Silicone O-Rings are made of FDA materials and are USP Class VI Certified. Like other Silicone O-Rings they work well in high and low temperatures and have good resistance to chemicals, alcohol, and high purity water, but have a lower level of leachables and extractables. They can be subjected ETO sterilization without harming the material.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZBIGS70USP007
    • PACKAGE QUANTITY1250
    • MATERIALSilicone
    • COLOR FINISHClear
    • DASH SIZE007
    • DUROMETER70A
    • ID (ACTUAL)0.145"
    • ID (FRACTIONAL)3/32"
    • OD (ACTUAL)0.285"
    • OD (FRACTIONAL)9/32"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-80 to 450 (F)
    • GRADEMedical
    • HARDNESSStandard
    • WEIGHT LBS3
    • INCH/METRICInch
    • SPECS METFDA, USP Class VI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!