Take 15% off your entire order!

Offer applied at checkout

Metal Detectable Silicone O-Ring-Dash 235 - Pack of 1

Metal Detectable Silicone O-Ring-Dash 235 - Pack of 1

Item #: WBB2267792

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Detectable Silicone O-Ring-Dash 235 - Pack of 1

Metal fillers allow these O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAS70MD235
  • PACKAGE QUANTITY1
  • MATERIALSilicone
  • COLOR FINISHRed
  • DASH SIZE235
  • DUROMETER70A
  • ID (ACTUAL)3.109"
  • ID (FRACTIONAL)3 1/8"
  • OD (ACTUAL)3.387"
  • OD (FRACTIONAL)3-3/8"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFood
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metal Detectable Silicone O-Ring-Dash 229 - Pack of 1

Item #: B2267883

Not Yet Rated

Usually ships in 1 to 4 days

$4.78

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Detectable Silicone O-Ring-Dash 235 - Pack of 1

Metal Detectable Silicone O-Ring-Dash 235 - Pack of 1

Item #: WBB2267792

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant