Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Detectable Viton O-Ring-Dash 005 - Pack of 5

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Metal Detectable Viton O-Ring-Dash 005 - Pack of 5

Item #: WBB2267729

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($23.20)

Price: $5.80
Product Information
Customer Review
Product Q&A
Metal Detectable Viton O-Ring-Dash 005 - Pack of 5

Metal fillers allow these Fluoroelastomer O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAV75MD005
    • PACKAGE QUANTITY5
    • MATERIALViton
    • COLOR FINISHBlue
    • DASH SIZE005
    • DUROMETER75A
    • ID (ACTUAL)0.101"
    • ID (FRACTIONAL)7/64"
    • OD (ACTUAL)0.241"
    • OD (FRACTIONAL)7/32"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEFood
    • HARDNESSStandard
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!