Take 15% off your entire order!

Offer applied at checkout

Metal Detectable Viton O-Ring-Dash 206 - Pack of 5

Metal Detectable Viton O-Ring-Dash 206 - Pack of 5

Item #: WBB2267690

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Detectable Viton O-Ring-Dash 206 - Pack of 5

Metal fillers allow these Fluoroelastomer O-Rings to be picked up by metal detection systems should they tear or fall into the process stream. They are made of FDA materials. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV75MD206
  • PACKAGE QUANTITY5
  • MATERIALViton
  • COLOR FINISHBlue
  • DASH SIZE206
  • DUROMETER75A
  • ID (ACTUAL)0.484"
  • ID (FRACTIONAL)1/2"
  • OD (ACTUAL)0.762"
  • OD (FRACTIONAL)3/4"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEFood
  • HARDNESSStandard
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metal Detectable Viton O-Ring-Dash 003 - Pack of 5

Item #: B2267731

Not Yet Rated

Usually ships in 1 to 4 days

$5.90

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metal Detectable Viton O-Ring-Dash 206 - Pack of 5

Metal Detectable Viton O-Ring-Dash 206 - Pack of 5

Item #: WBB2267690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant