discount codeFree shipping over 300

Applied at checkout

Silicone O-Ring-2.5mm Wide 38mm ID - Pack of 10

Silicone O-Ring-2.5mm Wide 38mm ID - Pack of 10

Item #: WBB2270184

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 5

Price: $5.50

Quantity

Popular item in this category

Silicone O-Ring-2.5mm Wide 30mm ID - Pack of 10

Usually ships in 1 to 4 days

Not Yet Rated

$4.56

Customers Also Viewed

Silicone O-Ring-2.5mm Wide 38mm ID - Pack of 10

Silicone O-Rings are often used for their high purity. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAS70FDA2.5X38
  • PACKAGE QUANTITY10
  • MATERIALSilicone
  • COLOR FINISHRed
  • DUROMETER70A
  • ID (mm)38
  • CROSS SECTION (mm)2.5
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFood
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone O-Ring-2.5mm Wide 38mm ID - Pack of 10

Silicone O-Ring-2.5mm Wide 38mm ID - Pack of 10

Item #: WBB2270184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top