Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Silicone

67 Results

Metric High Temperature Silicone O-Rings

Metric High Temperature Silicone O-Rings
Metric high-temperature silicone o-rings are explicitly designed for applications where exposure to elevated temperatures is a concern. Silicone O-rings are known for their resistance to a wide range of chemicals, making them suitable for applications where exposure to corrosive substances is likely. They are ideal for industrial equipment, including pumps, valves, and seals.
CompareImageGradeCross SectionInside DimensionsMaterialDurometerTemperature RangeModel #Price
Silicone O-Ring-3mm Wide 22mm ID - Pack of 10
Food
3
22
Silicone
70A
-80 to 450 () °F
WBB2267126$11.25
Silicone O-Ring-3mm Wide 100mm ID - Pack of 2
Food
3
100
Silicone
70A
-80 to 450 () °F
WBB2266714$6.70
Silicone O-Ring-1.5mm Wide 8mm ID - Pack of 50
Food
1.5
8
Silicone
70A
-80 to 450 () °F
WBB2270501$17.50
Silicone O-Ring-2mm Wide 3mm ID - Pack of 50
Food
2
3
Silicone
70A
-80 to 450 () °F
WBB2270245$24.00
Silicone O-Ring-1.5mm Wide 7mm ID - Pack of 50
Food
1.5
7
Silicone
70A
-80 to 450 () °F
WBB2270503$17.50
Silicone O-Ring-1mm Wide 4.5mm ID - Pack of 50
Food
1
4.5
Silicone
70A
-80 to 450 () °F
WBB2266978$4.99
Silicone O-Ring-2mm Wide 16mm ID - Pack of 50
Food
2
16
Silicone
70A
-80 to 450 () °F
WBB2266860$24.00
Silicone O-Ring-1.5mm Wide 4mm ID - Pack of 50
Food
1.5
4
Silicone
70A
-80 to 450 () °F
WBB2270530$15.00
Silicone O-Ring-2mm Wide 12mm ID - Pack of 50
Food
2
12
Silicone
70A
-80 to 450 () °F
WBB2266969$19.25
Silicone O-Ring-1.5mm Wide 13mm ID - Pack of 50
Food
1.5
13
Silicone
70A
-80 to 450 () °F
WBB2266717$19.25
Showing 1-10 of 15 results

High Temperature Silicone O-Rings

High Temperature Silicone O-Rings
High-temperature silicone O-rings are specialized sealing components designed to withstand elevated temperatures, suitable for applications where standard O-rings may degrade or fail. The silicone material offers resistance to a wide range of chemicals, where exposure to harsh chemicals is a concern. They are ideal for industrial machinery, such as pumps, valves, and manufacturing equipment.
Showing 1-10 of 32 results

Soft Silicone O-Rings

Soft Silicone O-Rings
Soft silicone o-rings are engineered for their flexibility, resilience, and resistance to extreme temperatures and environmental conditions. The soft silicone material provides flexibility, allowing the O-rings to conform to various shapes and surfaces for effective sealing. They are ideal for industrial machinery, pumps, and valves, contributing to efficient and leak-free operation.

Conductive Silicone O-Rings

Conductive Silicone O-Rings
Conductive silicone o-rings are designed to facilitate electrical conductivity, making them suitable for applications where the sealing component must also function as an electrical conductor or dissipate static electricity. They are ideal for electronic enclosures, aerospace components, industrial machinery, and equipment use.

FDA Metal Detectable Silicone O-Rings

FDA Metal Detectable Silicone O-Rings
FDA metal-detectable silicone o-rings are specialized sealing components designed for applications where hygiene, safety, and contamination prevention are paramount. The O-rings are crafted with FDA-compliant materials and are equipped with metal-detectable properties, making them suitable for use in industries such as food and beverage, pharmaceuticals, and other critical environments.