Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft FDA Viton O-Ring-Dash 032 - Pack of 5

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Soft FDA Viton O-Ring-Dash 032 - Pack of 5

Item #: WBB2269612

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($24.80)

Price: $6.20
Product Information
Customer Review
Product Q&A
Soft FDA Viton O-Ring-Dash 032 - Pack of 5

While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAV60032
    • PACKAGE QUANTITY5
    • MATERIALViton
    • COLOR FINISHWhite
    • DASH SIZE032
    • DUROMETER60A
    • ID (ACTUAL)1.864"
    • ID (FRACTIONAL)1 7/8"
    • OD (ACTUAL)2.004"
    • OD (FRACTIONAL)2"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-15 to 400 (F)
    • GRADEFood
    • HARDNESSSoft
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!