take 10% off our everday low prices!

Offer applied at final checkout

Soft FDA Viton O-Ring-Dash 153 - Pack of 2

Soft FDA Viton O-Ring-Dash 153 - Pack of 2

Item #: WBB2270908

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $8.10

Save $0.24 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Soft FDA Viton O-Ring-Dash 222 - Pack of 2

Usually ships in 1 to 4 days

Not Yet Rated

$5.40

Customers Also Viewed

Soft FDA Viton O-Ring-Dash 153 - Pack of 2

While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV60153
  • PACKAGE QUANTITY2
  • MATERIALViton
  • COLOR FINISHWhite
  • DASH SIZE153
  • DUROMETER60A
  • ID (ACTUAL)3.487"
  • ID (FRACTIONAL)3 1/2"
  • OD (ACTUAL)3.693"
  • OD (FRACTIONAL)3-11/16"
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEFood
  • HARDNESSSoft
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft FDA Viton O-Ring-Dash 153 - Pack of 2

Soft FDA Viton O-Ring-Dash 153 - Pack of 2

Item #: WBB2270908

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top