take 10% off our everday low prices!

Offer applied at final checkout

Soft FDA Viton O-Ring-Dash 173 - Pack of 1

Soft FDA Viton O-Ring-Dash 173 - Pack of 1

Item #: WBB2270907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $12.50

Save $0.38 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Soft FDA Viton O-Ring-Dash 173 - Pack of 1

While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV60173
  • PACKAGE QUANTITY1
  • MATERIALViton
  • COLOR FINISHWhite
  • DASH SIZE173
  • DUROMETER60A
  • ID (ACTUAL)8.487"
  • ID (FRACTIONAL)8 1/2"
  • OD (ACTUAL)8.693"
  • OD (FRACTIONAL)8-11/16"
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEFood
  • HARDNESSSoft
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Soft FDA Viton O-Ring-Dash 259 - Pack of 1

Item #: WBB2270907

Not Yet Rated

Usually ships in 1 to 4 days

$9.90

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft FDA Viton O-Ring-Dash 173 - Pack of 1

Soft FDA Viton O-Ring-Dash 173 - Pack of 1

Item #: WBB2270907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top