discount codeFree shipping over 300

Applied at checkout

Soft FDA Viton O-Ring-Dash 217 - Pack of 5

Soft FDA Viton O-Ring-Dash 217 - Pack of 5

Item #: WBB2270663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 3

Price: $8.30

Quantity

Popular item in this category

Soft FDA Viton O-Ring-Dash 219 - Pack of 5

Usually ships in 1 to 4 days

Not Yet Rated

$9.20

Customers Also Viewed

Soft FDA Viton O-Ring-Dash 217 - Pack of 5

While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV60217
  • PACKAGE QUANTITY5
  • MATERIALViton
  • COLOR FINISHWhite
  • DASH SIZE217
  • DUROMETER60A
  • ID (ACTUAL)1.171"
  • ID (FRACTIONAL)1 3/16"
  • OD (ACTUAL)1.449"
  • OD (FRACTIONAL)1-7/16"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEFood
  • HARDNESSSoft
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft FDA Viton O-Ring-Dash 217 - Pack of 5

Soft FDA Viton O-Ring-Dash 217 - Pack of 5

Item #: WBB2270663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top