Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Silicone O-Ring-Dash 028 - Pack of 25

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Soft Silicone O-Ring-Dash 028 - Pack of 25

Item #: WBB2269177

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($22.50)

Price: $11.25
Product Information
Customer Review
Product Q&A
Soft Silicone O-Ring-Dash 028 - Pack of 25

While they are not as strong as other Silicone O-Rings, Soft Silicone O-Rings require less force to make an effective seal and conform better to uneven surfaces. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAS50FDA028
    • PACKAGE QUANTITY25
    • MATERIALSilicone
    • COLOR FINISHRed
    • DASH SIZE028
    • DUROMETER50A
    • ID (ACTUAL)1.364"
    • ID (FRACTIONAL)1-1/2"
    • OD (ACTUAL)1.504"
    • OD (FRACTIONAL)1-1/2"
    • CROSS SECTION (ACTUAL)0.07"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE-80 to 450 (F)
    • GRADEFood
    • HARDNESSSoft
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!