Take 15% off your entire order!

Offer applied at checkout

Soft Silicone O-Ring-Dash 241 - Pack of 5

Soft Silicone O-Ring-Dash 241 - Pack of 5

Item #: WBB2271132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Soft Silicone O-Ring-Dash 241 - Pack of 5

While they are not as strong as other Silicone O-Rings, Soft Silicone O-Rings require less force to make an effective seal and conform better to uneven surfaces. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAS50FDA241
  • PACKAGE QUANTITY5
  • MATERIALSilicone
  • COLOR FINISHRed
  • DASH SIZE241
  • DUROMETER50A
  • ID (ACTUAL)3.859"
  • ID (FRACTIONAL)4-1/8"
  • OD (ACTUAL)4.137"
  • OD (FRACTIONAL)4-1/8"
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEFood
  • HARDNESSSoft
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Soft Silicone O-Ring-Dash 240 - Pack of 5

Item #: B2271133

Not Yet Rated

Usually ships in 1 to 4 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Soft Silicone O-Ring-Dash 241 - Pack of 5

Soft Silicone O-Ring-Dash 241 - Pack of 5

Item #: WBB2271132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant