discount codeFree shipping over 300

Applied at checkout

Viton O-Ring-2.5mm Wide 58mm ID - Pack of 2

Viton O-Ring-2.5mm Wide 58mm ID - Pack of 2

Item #: WBB2269781

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quanity: 6

Price: $4.01

Quantity

Popular item in this category

Viton O-Ring-2.5mm Wide 63mm ID - Pack of 2

Usually ships in 1 to 4 days

Not Yet Rated

$4.34

Customers Also Viewed

Viton O-Ring-2.5mm Wide 58mm ID - Pack of 2

Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV2.5X58
  • PACKAGE QUANTITY2
  • MATERIALViton
  • COLOR FINISHBlack
  • DUROMETER75A
  • ID (mm)58
  • CROSS SECTION (mm)2.5
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton O-Ring-2.5mm Wide 58mm ID - Pack of 2

Viton O-Ring-2.5mm Wide 58mm ID - Pack of 2

Item #: WBB2269781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top